




€8.51/ pieceexcl. VAT
€10.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.51 | - |
10+ | €5.13 | 39.73% |
25+ | €3.29 | 61.38% |
50+ | €2.17 | 74.55% |
100+ | €1.71 | 79.91% |
200+ | €1.46 | 82.81% |
500+ | €1.35 | 84.15% |
1000+ | €1.29 | 84.82% |
2500+ | €1.20 | 85.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1315-10 |
Shaft diameter | 13 mm |
Outer Diameter | 15 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |