




€9.86/ pieceexcl. VAT
€11.93incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.86 | - |
10+ | €6.21 | 36.99% |
25+ | €3.93 | 60.12% |
50+ | €2.77 | 71.87% |
100+ | €2.43 | 75.34% |
200+ | €2.20 | 77.65% |
500+ | €1.92 | 80.54% |
1000+ | €1.81 | 81.70% |
2500+ | €1.65 | 83.24% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1214-25 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 25 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |