IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1214-20

  • ERIKS:13567485
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€9.06/ pieceexcl. VAT

€10.96incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.06

-

10+

€5.95

34.38%

25+

€3.78

58.28%

50+

€2.55

71.91%

100+

€2.15

76.31%

200+

€2.00

77.99%

500+

€1.73

80.92%

1000+

€1.62

82.18%

2500+

€1.50

83.44%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1214-20
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
20 mm
With collar
No
d1
12 mm
d2
14 mm
b1
20 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free