




€8.91/ pieceexcl. VAT
€10.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.91 | - |
10+ | €5.62 | 36.89% |
25+ | €3.53 | 60.34% |
50+ | €2.41 | 72.92% |
100+ | €1.92 | 78.46% |
200+ | €1.67 | 81.24% |
500+ | €1.62 | 81.88% |
1000+ | €1.46 | 83.58% |
2500+ | €1.35 | 84.86% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |