




€8.46/ pieceexcl. VAT
€10.24incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.46 | - |
10+ | €5.07 | 40.00% |
25+ | €3.23 | 61.80% |
50+ | €2.13 | 74.83% |
100+ | €1.65 | 80.45% |
200+ | €1.41 | 83.37% |
500+ | €1.31 | 84.49% |
1000+ | €1.24 | 85.39% |
2500+ | €1.16 | 86.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1214-10 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 10 mm |
With collar | No |
d1 | 12 mm |
d2 | 14 mm |
b1 | 10 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |