




€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €4.58 | 42.62% |
25+ | €3.06 | 61.67% |
50+ | €2.07 | 74.05% |
100+ | €1.58 | 80.24% |
200+ | €1.39 | 82.62% |
500+ | €1.29 | 83.81% |
1000+ | €1.22 | 84.76% |
2500+ | €0.91 | 88.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1214-035 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 3.5 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |