




€247.89/ pieceexcl. VAT
€299.95incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €247.89 | - |
10+ | €184.60 | 25.53% |
25+ | €151.16 | 39.02% |
50+ | €131.69 | 46.88% |
100+ | €124.83 | 49.64% |
200+ | €105.81 | 57.32% |
500+ | €98.04 | 60.45% |
1000+ | €92.97 | 62.50% |
2500+ | €84.11 | 66.07% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-120125-100 |
Shaft diameter | 120 mm |
Outer Diameter | 125 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |