IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-110115-100

  • ERIKS:13567478
Image 1
Image 2
Image 1
Image 2
Save to list

€227.96/ pieceexcl. VAT

€275.83incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€227.96

-

10+

€169.99

25.43%

25+

€139.19

38.94%

50+

€121.30

46.79%

100+

€114.86

49.62%

200+

€97.38

57.28%

500+

€90.31

60.39%

1000+

€85.65

62.43%

2500+

€77.46

66.02%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-110115-100
Shaft diameter
110 mm
Outer Diameter
115 mm
Width
100 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free