




€6.63/ pieceexcl. VAT
€8.02incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.63 | - |
10+ | €4.03 | 39.26% |
25+ | €2.62 | 60.46% |
50+ | €1.98 | 70.20% |
100+ | €1.63 | 75.36% |
200+ | €1.39 | 79.08% |
500+ | €1.29 | 80.52% |
1000+ | €1.22 | 81.66% |
2500+ | €1.14 | 82.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1012-20 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 20 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |