




€6.37/ pieceexcl. VAT
€7.71incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.37 | - |
10+ | €4.01 | 37.01% |
25+ | €2.60 | 59.10% |
50+ | €1.94 | 69.55% |
100+ | €1.62 | 74.63% |
200+ | €1.37 | 78.51% |
500+ | €1.27 | 80.00% |
1000+ | €1.20 | 81.19% |
2500+ | €1.12 | 82.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-1012-15 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 15 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |