IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1012-10

  • ERIKS:13284428
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.30/ pieceexcl. VAT

€10.04incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.30

-

10+

€4.98

40.05%

25+

€3.17

61.78%

50+

€2.07

75.06%

100+

€1.58

81.01%

200+

€1.35

83.75%

500+

€1.27

84.67%

1000+

€1.20

85.58%

2500+

€1.12

86.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1012-10
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
10 mm
With collar
No
d1
10 mm
d2
12 mm
b1
10 mm
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free