IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-1012-035

  • ERIKS:13567472
Image 1
Image 2
Image 1
Image 2
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.06

-

10+

€4.75

41.04%

25+

€2.95

63.44%

50+

€1.88

76.65%

100+

€1.67

79.25%

200+

€1.24

84.67%

500+

€1.16

85.61%

1000+

€1.12

86.08%

2500+

€1.05

87.03%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-1012-035
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
3.5 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free