




€195.66/ pieceexcl. VAT
€236.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €195.66 | - |
10+ | €146.78 | 24.99% |
25+ | €120.19 | 38.57% |
50+ | €104.75 | 46.47% |
100+ | €99.26 | 49.27% |
200+ | €84.36 | 56.88% |
500+ | €77.92 | 60.18% |
1000+ | €73.74 | 62.31% |
2500+ | €68.25 | 65.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-100105-100 |
Shaft diameter | 100 mm |
Outer Diameter | 105 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |