




€8.61/ pieceexcl. VAT
€10.42incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.61 | - |
10+ | €5.21 | 39.51% |
25+ | €3.34 | 61.15% |
50+ | €2.20 | 74.39% |
100+ | €1.77 | 79.47% |
200+ | €1.50 | 82.56% |
500+ | €1.39 | 83.89% |
1000+ | €1.31 | 84.77% |
2500+ | €1.22 | 85.87% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0810-15 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 15 mm |
With collar | No |
d1 | 8 mm |
d2 | 10 mm |
b1 | 15 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |