




€8.42/ pieceexcl. VAT
€10.19incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.42 | - |
10+ | €5.13 | 39.05% |
25+ | €3.21 | 61.85% |
50+ | €2.09 | 75.17% |
100+ | €1.62 | 80.81% |
200+ | €1.37 | 83.75% |
500+ | €1.27 | 84.88% |
1000+ | €1.20 | 85.78% |
2500+ | €1.12 | 86.68% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0810-12 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 12 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |