




€8.09/ pieceexcl. VAT
€9.79incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.09 | - |
10+ | €4.79 | 40.85% |
25+ | €2.96 | 63.38% |
50+ | €1.92 | 76.29% |
100+ | €1.48 | 81.69% |
200+ | €1.22 | 84.98% |
500+ | €1.14 | 85.92% |
1000+ | €1.08 | 86.62% |
2500+ | €0.99 | 87.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0810-08 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 8 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |