IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0810-06

  • ERIKS:13567468
Image 1
Image 2
Image 1
Image 2
Save to list

€6.21/ pieceexcl. VAT

€7.51incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€6.21

-

10+

€3.72

40.06%

25+

€2.38

61.77%

50+

€1.77

71.56%

100+

€1.41

77.37%

200+

€1.22

80.43%

500+

€1.14

81.65%

1000+

€1.06

82.87%

2500+

€0.97

84.40%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0810-06
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free