IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0709-12

  • ERIKS:13567467
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.19

-

10+

€4.88

40.37%

25+

€3.10

62.18%

50+

€1.98

75.87%

100+

€1.52

81.44%

200+

€1.29

84.22%

500+

€1.20

85.38%

1000+

€1.14

86.08%

2500+

€1.05

87.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0709-12
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free