IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0709-10

  • ERIKS:13567466
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€8.06/ pieceexcl. VAT

€9.75incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.06

-

10+

€4.77

40.80%

25+

€2.96

63.21%

50+

€1.90

76.42%

100+

€1.46

81.84%

200+

€1.22

84.91%

500+

€1.14

85.85%

1000+

€1.06

86.79%

2500+

€0.97

87.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0709-10
Shaft diameter
7 mm
Outer Diameter
9 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free