




€8.06/ pieceexcl. VAT
€9.75incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.06 | - |
10+ | €4.77 | 40.80% |
25+ | €2.96 | 63.21% |
50+ | €1.90 | 76.42% |
100+ | €1.46 | 81.84% |
200+ | €1.24 | 84.67% |
500+ | €1.16 | 85.61% |
1000+ | €1.08 | 86.56% |
2500+ | €0.99 | 87.74% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0608-13 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 13.8 mm |
With collar | No |
d1 | 6 mm |
d2 | 8 mm |
b1 | 13.8 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |