




€8.00/ pieceexcl. VAT
€9.68incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.00 | - |
10+ | €4.75 | 40.62% |
25+ | €2.95 | 63.18% |
50+ | €1.88 | 76.48% |
100+ | €1.44 | 81.95% |
200+ | €1.20 | 85.04% |
500+ | €1.12 | 85.99% |
1000+ | €1.05 | 86.94% |
2500+ | €0.95 | 88.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0608-10 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |