IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0507-10

  • ERIKS:13567462
Image 1
Image 2
Image 1
Image 2
Save to list

€7.98/ pieceexcl. VAT

€9.66incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.98

-

10+

€4.71

40.95%

25+

€2.91

63.57%

50+

€1.84

76.90%

100+

€1.39

82.62%

200+

€1.18

85.24%

500+

€1.08

86.43%

1000+

€1.03

87.14%

2500+

€0.95

88.10%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0507-10
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
10 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free