IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0507-08

  • ERIKS:13567461
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€7.87/ pieceexcl. VAT

€9.52incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.87

-

10+

€4.64

41.06%

25+

€2.87

63.53%

50+

€1.81

77.05%

100+

€1.35

82.85%

200+

€1.16

85.27%

500+

€1.06

86.47%

1000+

€0.99

87.44%

2500+

€0.93

88.16%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0507-08
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
8 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free