




€7.87/ pieceexcl. VAT
€9.52incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.87 | - |
10+ | €4.64 | 41.06% |
25+ | €2.85 | 63.77% |
50+ | €1.81 | 77.05% |
100+ | €1.35 | 82.85% |
200+ | €1.12 | 85.75% |
500+ | €1.03 | 86.96% |
1000+ | €0.95 | 87.92% |
2500+ | €0.87 | 88.89% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0507-05 |
Shaft diameter | 5 mm |
Outer Diameter | 7 mm |
Width | 5 mm |
With collar | No |
d1 | 5 mm |
d2 | 7 mm |
b1 | 5 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |