IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0507-035

  • ERIKS:13567459
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€5.99/ pieceexcl. VAT

€7.25incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€5.99

-

10+

€3.53

40.95%

25+

€2.20

63.17%

50+

€1.62

73.02%

100+

€1.31

78.10%

200+

€1.08

81.90%

500+

€0.93

84.44%

1000+

€0.82

86.35%

2500+

€0.70

88.25%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0507-035
Shaft diameter
5 mm
Outer Diameter
7 mm
Width
3.5 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free