




€8.66/ pieceexcl. VAT
€10.48incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.66 | - |
10+ | €5.07 | 41.45% |
25+ | €3.12 | 64.04% |
50+ | €1.90 | 78.07% |
100+ | €1.41 | 83.77% |
200+ | €1.16 | 86.62% |
500+ | €1.08 | 87.50% |
1000+ | €0.99 | 88.60% |
2500+ | €0.93 | 89.25% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0405-10 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |