IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0405-09

  • ERIKS:13567457
Image 1
Image 2
Image 1
Image 2
Save to list

€8.63/ pieceexcl. VAT

€10.44incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.63

-

10+

€5.02

41.85%

25+

€3.08

64.32%

50+

€1.86

78.41%

100+

€1.37

84.14%

200+

€1.12

87.00%

500+

€1.05

87.89%

1000+

€0.95

88.99%

2500+

€0.87

89.87%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0405-09
Shaft diameter
4 mm
Outer Diameter
5 mm
Width
9 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free