




€7.89/ pieceexcl. VAT
€9.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.89 | - |
10+ | €4.62 | 41.45% |
25+ | €2.81 | 64.34% |
50+ | €1.73 | 78.07% |
100+ | €1.31 | 83.37% |
200+ | €1.05 | 86.75% |
500+ | €0.97 | 87.71% |
1000+ | €0.91 | 88.43% |
2500+ | €0.84 | 89.40% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0405-06 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |