




€7.68/ pieceexcl. VAT
€9.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.68 | - |
10+ | €4.50 | 41.34% |
25+ | €2.76 | 64.11% |
50+ | €1.67 | 78.22% |
100+ | €1.27 | 83.42% |
200+ | €1.03 | 86.63% |
500+ | €0.95 | 87.62% |
1000+ | €0.87 | 88.61% |
2500+ | €0.82 | 89.36% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
With collar | No |
d1 | 4 mm |
d2 | 5.5 mm |
b1 | 4 mm |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |