IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0304-06

  • ERIKS:13567454
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€7.70/ pieceexcl. VAT

€9.32incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.70

-

10+

€4.52

41.23%

25+

€2.77

63.95%

50+

€1.71

77.78%

100+

€1.27

83.46%

200+

€1.08

85.93%

500+

€0.99

87.16%

1000+

€0.95

87.65%

2500+

€0.87

88.64%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0304-06
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
6 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free