IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0304-03

  • ERIKS:13567453
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€7.64/ pieceexcl. VAT

€9.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.64

-

10+

€4.48

41.29%

25+

€2.74

64.18%

50+

€1.67

78.11%

100+

€1.24

83.83%

200+

€0.99

87.06%

500+

€0.93

87.81%

1000+

€0.87

88.56%

2500+

€0.82

89.30%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0304-03
Shaft diameter
3 mm
Outer Diameter
4.5 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free