IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSM-0203-03

  • ERIKS:13567452
Image 1
Image 2
Image 1
Image 2
Iglidur® X Metric Sleeve Bearing Type S. Suitable for use in high temperature applications and where universal chemical resistance is required. Has a high compressive strength and great wear resistance throughout its temperature range.
Save to list

€7.60/ pieceexcl. VAT

€9.20incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.60

-

10+

€4.45

41.50%

25+

€2.72

64.25%

50+

€1.65

78.25%

100+

€1.22

84.00%

200+

€0.97

87.25%

500+

€0.91

88.00%

1000+

€0.86

88.75%

2500+

€0.80

89.50%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSM-0203-03
Shaft diameter
2 mm
Outer Diameter
3.5 mm
Width
3 mm
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free