

€33.23/ pieceexcl. VAT
€40.21incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €33.23 | - |
10+ | €32.45 | 2.34% |
25+ | €31.65 | 4.75% |
50+ | €30.99 | 6.75% |
100+ | €30.65 | 7.78% |
200+ | €30.40 | 8.52% |
500+ | €28.46 | 14.35% |
1000+ | €27.23 | 18.07% |
2500+ | €25.54 | 23.16% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-3639-32 |
Shaft diameter | 2.1/4 in |
Outer diameter | 2.7/16 in |
Width | 2 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |