

€31.29/ pieceexcl. VAT
€37.86incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €31.29 | - |
10+ | €30.23 | 3.40% |
25+ | €29.22 | 6.62% |
50+ | €28.44 | 9.11% |
100+ | €28.06 | 10.32% |
200+ | €27.78 | 11.23% |
500+ | €25.90 | 17.24% |
1000+ | €24.76 | 20.89% |
2500+ | €23.01 | 26.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-3235-32 |
Shaft diameter | 2 in |
Outer diameter | 2.3/16 in |
Width | 2 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |