

€7.47/ pieceexcl. VAT
€9.04incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.47 | - |
10+ | €6.56 | 12.21% |
25+ | €5.76 | 22.90% |
50+ | €5.09 | 31.81% |
100+ | €4.75 | 36.39% |
200+ | €4.54 | 39.19% |
500+ | €4.29 | 42.49% |
1000+ | €4.16 | 44.27% |
2500+ | €3.97 | 46.82% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-1820-12 |
Shaft diameter | 1.1/8 in |
Outer diameter | 1.9/32 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |