

€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.12 | - |
10+ | €8.42 | 7.71% |
25+ | €7.85 | 13.96% |
50+ | €7.52 | 17.50% |
100+ | €7.28 | 20.21% |
200+ | €7.05 | 22.71% |
500+ | €6.54 | 28.33% |
1000+ | €6.08 | 33.33% |
2500+ | €5.70 | 37.50% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-1618-24 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1.1/2 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |