

€7.98/ pieceexcl. VAT
€9.66incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.98 | - |
10+ | €7.07 | 11.43% |
25+ | €6.29 | 21.19% |
50+ | €5.62 | 29.52% |
100+ | €5.30 | 33.57% |
200+ | €5.07 | 36.43% |
500+ | €4.79 | 40.00% |
1000+ | €4.64 | 41.90% |
2500+ | €4.41 | 44.76% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-1618-16 |
Shaft diameter | 1 in |
Outer diameter | 1.1/8 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |