

€7.54/ pieceexcl. VAT
€9.12incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.54 | - |
10+ | €6.63 | 12.09% |
25+ | €5.81 | 22.92% |
50+ | €5.38 | 28.72% |
100+ | €4.83 | 36.02% |
200+ | €4.62 | 38.79% |
500+ | €4.35 | 42.32% |
1000+ | €4.22 | 44.08% |
2500+ | €4.03 | 46.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-1416-16 |
Shaft diameter | 7/8 in |
Outer diameter | 1 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |