

€6.97/ pieceexcl. VAT
€8.43incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.97 | - |
10+ | €6.06 | 13.08% |
25+ | €5.28 | 24.25% |
50+ | €4.62 | 33.79% |
100+ | €4.28 | 38.69% |
200+ | €4.05 | 41.96% |
500+ | €3.80 | 45.50% |
1000+ | €3.59 | 48.50% |
2500+ | €3.40 | 51.23% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-1416-12 |
Shaft diameter | 7/8 in |
Outer diameter | 1 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |