

€6.86/ pieceexcl. VAT
€8.30incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €6.86 | - |
10+ | €5.97 | 13.02% |
25+ | €5.15 | 24.93% |
50+ | €4.50 | 34.35% |
100+ | €4.16 | 39.34% |
200+ | €3.91 | 42.94% |
500+ | €3.67 | 46.54% |
1000+ | €3.50 | 49.03% |
2500+ | €3.27 | 52.35% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-1214-12 |
Shaft diameter | 3/4 in |
Outer diameter | 7/8 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |