

€4.66/ pieceexcl. VAT
€5.64incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.66 | - |
10+ | €3.76 | 19.18% |
25+ | €2.91 | 37.55% |
50+ | €2.26 | 51.43% |
100+ | €1.92 | 58.78% |
200+ | €1.71 | 63.27% |
500+ | €1.58 | 66.12% |
1000+ | €1.52 | 67.35% |
2500+ | €1.41 | 69.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-0809-16 |
Shaft diameter | 1/2 in |
Outer diameter | 19/32 in |
Width | 1 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |