

€4.35/ pieceexcl. VAT
€5.26incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.35 | - |
10+ | €3.44 | 20.96% |
25+ | €2.62 | 39.74% |
50+ | €1.98 | 54.59% |
100+ | €1.63 | 62.45% |
200+ | €1.41 | 67.69% |
500+ | €1.31 | 69.87% |
1000+ | €1.27 | 70.74% |
2500+ | €1.18 | 72.93% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-0708-12 |
Shaft diameter | 7/16 in |
Outer diameter | 1/2 in |
Width | 3/4 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |