

€4.18/ pieceexcl. VAT
€5.06incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.18 | - |
10+ | €3.25 | 22.27% |
25+ | €2.47 | 40.91% |
50+ | €1.81 | 56.82% |
100+ | €1.46 | 65.00% |
200+ | €1.24 | 70.45% |
500+ | €1.16 | 72.27% |
1000+ | €1.12 | 73.18% |
2500+ | €1.05 | 75.00% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-0708-08 |
Shaft diameter | 7/16 in |
Outer diameter | 1/2 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |