IGUS

IGUS Straight bushing Maintenance-free iglidur® X /iglidur® X XSI-0607-10

  • ERIKS:13567440
Image 1
Save to list

€4.22/ pieceexcl. VAT

€5.11incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€4.22

-

10+

€3.29

22.07%

25+

€2.51

40.54%

50+

€1.84

56.31%

100+

€1.50

64.41%

200+

€1.29

69.37%

500+

€1.20

71.62%

1000+

€1.16

72.52%

2500+

€1.06

74.77%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
XSI-0607-10
Shaft diameter
3/8 in
Outer diameter
7/16 in
Width
5/8 in
With collar
No
Material outer sheath
iglidur® X
Tread material
iglidur® X
Maintenance
Maintenance-free