

€4.05/ pieceexcl. VAT
€4.90incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €4.05 | - |
10+ | €3.14 | 22.54% |
25+ | €2.32 | 42.72% |
50+ | €1.65 | 59.15% |
100+ | €1.33 | 67.14% |
200+ | €1.12 | 72.30% |
500+ | €1.05 | 74.18% |
1000+ | €0.97 | 76.06% |
2500+ | €0.91 | 77.46% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | XSI-0405-08 |
Shaft diameter | 1/4 in |
Outer diameter | 5/16 in |
Width | 1/2 in |
With collar | No |
Material outer sheath | iglidur® X |
Tread material | iglidur® X |
Maintenance | Maintenance-free |