IGUS

IGUS Straight bushing Maintenance-free iglidur® W360 /iglidur® W360 W360SM-1214-12

  • ERIKS:13567429
Image 1
Save to list

€8.19/ pieceexcl. VAT

€9.91incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.19

-

10+

€4.64

43.39%

25+

€2.89

64.73%

50+

€2.00

75.64%

100+

€1.58

80.74%

200+

€1.22

85.15%

500+

€0.97

88.17%

1000+

€0.68

91.65%

2500+

€0.59

92.81%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
W360SM-1214-12
Shaft diameter
12 mm
Outer Diameter
14 mm
Width
12 mm
With collar
No
Material outer sheath
iglidur® W360
Tread material
iglidur® W360
Maintenance
Maintenance-free