

€7.96/ pieceexcl. VAT
€9.63incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.96 | - |
10+ | €4.50 | 43.44% |
25+ | €2.76 | 65.39% |
50+ | €1.88 | 76.37% |
100+ | €1.50 | 81.15% |
200+ | €1.14 | 85.68% |
500+ | €0.87 | 89.02% |
1000+ | €0.65 | 91.89% |
2500+ | €0.55 | 93.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360SM-1012-10 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |