

€7.90/ pieceexcl. VAT
€9.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.90 | - |
10+ | €4.43 | 43.99% |
25+ | €2.74 | 65.38% |
50+ | €1.84 | 76.68% |
100+ | €1.44 | 81.73% |
200+ | €1.12 | 85.82% |
500+ | €0.86 | 89.18% |
1000+ | €0.63 | 92.07% |
2500+ | €0.51 | 93.51% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360SM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | No |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |