

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €4.28 | 44.58% |
25+ | €2.58 | 66.50% |
50+ | €1.77 | 77.09% |
100+ | €1.35 | 82.51% |
200+ | €1.03 | 86.70% |
500+ | €0.76 | 90.15% |
1000+ | €0.57 | 92.61% |
2500+ | €0.44 | 94.33% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | W360SM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
With collar | No |
Material outer sheath | iglidur® W360 |
Tread material | iglidur® W360 |
Maintenance | Maintenance-free |