




€91.66/ pieceexcl. VAT
€110.91incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €91.66 | - |
10+ | €69.12 | 24.59% |
25+ | €56.85 | 37.98% |
50+ | €49.69 | 45.79% |
100+ | €47.18 | 48.53% |
200+ | €40.05 | 56.30% |
500+ | €37.03 | 59.60% |
1000+ | €33.73 | 63.20% |
2500+ | €32.43 | 64.61% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | WSM-9095-100 |
Shaft diameter | 90 mm |
Outer Diameter | 95 mm |
Width | 100 mm |
With collar | No |
Material outer sheath | iglidur® W300 |
Tread material | iglidur® W300 |
Maintenance | Maintenance-free |